SANWA SUPPLY USB Hub USB Type-C 12 Ports

Sebelum PPN:
Rp20.999.900
Spesifikasi
Cable Length (m)About 1.8
Connector ShapeUSB Type-C
Maximum Data Transfer Rate (Mbps) (Theoretical)480
Number of Ports12 ports
Operating Temperature0°C to 40°C *No condensation
Power Supply MethodSelf power
Set ContentsInstruction manual, AC adapter (DC19V, 15.75A) x 1, power cable x 1, L-shaped plates x 2, USB 2.0 cable (CC cable) x 1, 16 fixing screws
Type of CableCable detachment
USB Port NumberType-C Female/USB 2.0: 12 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sync and charge up to 12 iPads or tablets simultaneously.
It has a dedicated daisy chain port on the back, allowing you to connect up to four devices.
(Up to 48 devices can be connected.)
Pressing the Eco Mode switch will turn off the power when charging is complete, reducing the strain on your iPad or tablet.
The AC adapter has a locking mechanism that makes it difficult to come loose.
It can be attached to a cabinet or rack using the included L-shaped brackets and screws.
This is a 12-port USB Type-C hub that supports USB 2.0. *It can also be used in environments that use USB 1.1.
A maximum of 3A can be output per port.
*3A output may not be possible depending on the type of connected device and the connection environment.
*If the connected device is not Type-C, the maximum output will be 2.4A. When connected to a computer, the maximum output will be 1.5A.
Compatible with USB charging standard BC1.2.
*Does not support USB PD (Power Delivery).
Compatible with USB2.0 "HI-SPEED" (480Mbps), USB1.1 high-speed (12Mbps) and low-speed (1.5Mbps) modes.


[About iPad, iPhone, and iPod Touch]
iPad, iPhone, and iPod Touch can be synchronized (communicated) with multiple devices simultaneously.
To use this function: ・For Windows, use "iTunes"
- For Mac, you will need "iTunes" or "Apple Configurator."

[About Android and Windows tablets and smartphones]
The usage method for Android, Windows tablets, and smartphones varies depending on the model.
Please check the instruction manual for the device you are using before using it.

[Please check before purchasing]
*Although this product is a USB hub, we cannot guarantee that it will connect to and work with all USB devices.
*This product is self-powered only. Please note that it will not work in bus-powered mode.
*When used in a USB 1.1 environment, it will not operate in "HI-SPEED" mode (transfer speed 480Mbps).
Feature
Specification
Compatible standards: USB 2.0, Compatible OS Windows: 11, 10, Compatible OS Mac: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11, Compatible OS ChromeOS: ChromeOS, Operating humidity: 0 to 80% * No condensation, AC adapter: Included DC19V 15.75A USB port, Width between ports: Approximately 9mm

Ulasan Produk

Tidak ada ulasan