SANWA SUPPLY USB Hub USB 5Gbps

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (cm)About 6
Connector ShapeUSB A
Data Packet RateMaximum (theoretical value): 5Gbps
Number of Ports4 ports
Supply Current (mA)Maximum 900* per port
Type of CableIntegrated cable type
USB Port NumberType-C female/USB 2.0: 1 port, A female/5Gbps: 1 port, A female/2.0: 2 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-slim, portable 4-port USB 5Gbps hub is ideal for home or office use.
Supports transfer speeds of USB 5Gbps (USB 3.2 Gen1/3.1 Gen1) [theoretical value].
It is equipped with one USB 5Gbps high-speed transfer port, two USB 2.0 port types, and one USB 2.0 Type-C port.
*Not compatible with devices that can only be connected via USB Type-C.
It is ideal for use with devices that do not require USB 5Gbps, such as wireless mouse receivers.
It has a luxurious aluminum body.
It is compact and easy to carry.
The cable is directly attached so there is no need to worry about losing it.
This USB hub is both easy to use and functional.
It is a bus-powered type that does not require AC power.
Feature
Specification
Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant *USB5Gbps is the same standard as USB3.2/3.1/3.0, which have been renamed by USB-IF (USB Implementers Forum).

Ulasan Produk

Tidak ada ulasan