SANWA SUPPLY USB Hub USB 5Gbps

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (cm)About 6
Connector ShapeUSB A
Data Packet RateMaximum (theoretical value): 5Gbps
Number of Ports4 ports
Power Supply MethodBus power
Suitable ModelsWindows (DOS/V) computers, Apple Mac series computers, and Chrome OS computers *Models that have a USB port and whose operation is guaranteed by the computer manufacturer.
Supply Current (mA)Up to 900* USB 5Gbps A port per port
Type of CableIntegrated cable type
USB Port NumberA female/5Gbps: 1 port, A female/2.0: 3 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-slim, portable 4-port USB 5Gbps hub is ideal for home or office use.
Supports transfer speeds of USB 5Gbps (USB 3.2 Gen1/3.1 Gen1) [theoretical value].
It is equipped with one USB 5Gbps high-speed transfer A port and three USB 2.0 A ports.
It is ideal for use with devices that do not require USB 5Gbps, such as wireless mouse receivers.
It has a luxurious aluminum body.
It is compact and easy to carry.
The cable is directly attached so there is no need to worry about losing it.
This USB hub is both easy to use and functional.
It is a bus-powered type that does not require AC power.
Feature
Specification
Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant. *USB5Gbps is the same standard as USB3.2/3.1/3.0, renamed by the USB-IF (USB Implementers Forum). Maximum 900mA. USB2.0 A port: Maximum 500mA. Compatible OS: Windows 11, 10. Compatible OS: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11. Compatible OS: ChromeOS.

Ulasan Produk

Tidak ada ulasan