SANWA SUPPLY USB hub

Sebelum PPN:
Rp399.900
Spesifikasi
Applicable StandardUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Cable Length (m)About 0.15
ConnectorUSB 5Gbps A connector female x 1 (downstream), USB 2.0 A connector female x 2 (downstream), USB 5Gbps A connector male x 1 (upstream)
Size (mm)Approx. W110 x D36 x H10
Suitable ModelsWindows-equipped (DOS / V) PC, Apple Mac series, Chrome OS-equipped PC
Supply Current (mA)800 (total for all 3 ports)
Supported OSWindows 11.10.8.1.8,macOS 13.12.11,macOS 10.12~10.15,Mac OS X 10.11,Chrome OS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a convenient hub with an SD card slot and a microSD card slot in a combo hub with USB3.1 x 1 port and USB2.0 x 2 port.
Ideal for use with devices that do not require USB 3.1, such as wireless mouse receivers.
One computer can share three USB devices and can read and write SD cards and microSD cards. * The card reader is USB 2.0 speed.
The microSD card, microSDHC, and microSDXC used in many mobile phones can be used as they are.
It supports microSDXC memory card UHS-II 128GB. * UHS-I / II high-speed transfer is not supported.
A bus-powered type that does not require an AC power supply.
Compatible with both Windows & Mac.
[Please check before purchase] * When connecting a USB2.0 / 1.1 standard product to the USB3.1 port, please note that the maximum transfer speed will be the slower standard. * This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed. * This product supports USB3.0 standard, but we do not guarantee the transfer speed of USB3.1 standard value (5Gbps). * This product is for bus power only. It can be used only when the total value of the 4 ports of the connected peripheral device is within 800mA. * If the total current consumption of the connected peripheral devices is 820mA or more, it may not operate normally.
Feature
Specification
Supports SDXC 1TB, microSDXC 1TB, microSDXC/SDHC/SD (supports without adapter), bus power, USB A3 port

Ulasan Produk

Tidak ada ulasan