SANWA SUPPLY USB Hub

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (cm)15 (excluding connector)
ColorBlack
Communication Speed5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Connector Shape-DownstreamUSB 3.1 Gen1 (USB3.0) A connector female x 2, USB Type-C connector female x 1
Connector Shape-UpstreamUSB Type-C Connector Male x 1
Dimensions, Width W x Depth D x Height H (mm)80x40x14.5
InterfaceUSB specification Ver3.1 Gen1 (USB3.0) compliant (USB Ver2.0 / 1.1 upper compatible)
Interface-DownstreamUSB Ver3.1 Gen1 (USB3.0) compliant (USB Ver2.0 / 1.1 upward compatible)
Mass (g)40
Maximum Power Supply (mA)830
Number of Ports3
Power Supply MethodBus power/self power dual use
StandardIEEE 802.3(10BASE-T Ethernet),IEEE 802.3u(100BASE-TX Fast Ethernet),IEEE 802.3ab(1000BASET-T)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a Type C connector, it can be used with a personal computer equipped with a Type C port.
It has a built-in adapter that converts a USB TYPE-C port to a LAN port.
It converts USB to a LAN port, so it is ideal when you want to connect a LAN by wire.
It supports gigabit LAN.
Comes with 2 USB3.1 Gen1 hub ports.
It supports USB PD and can be charged using the USB TYPE-C port.
Since it is directly attached to the cable, there is no need to worry about losing the cable.
It supports USB3.1 Gen1 (USB3.0) super speed mode (5Gbps) [standard value].
A convenient 3-port USB 3.1 Gen1 hub equipped with a LAN adapter function that converts a Type-C port into a LAN port.

Ulasan Produk

Tidak ada ulasan