Spesifikasi
| Cable Length (m) | About 0.15 |
|---|---|
| Communication Speed | 5Gbps,480Mbps,12Mbps,1.5Mbps |
| Connector Shape | (PC connection side) USB Type-C |
| Connector Shape-Downstream | USB3.2 Gen1 (USB3.1 / 3.0) A connector female x 2 |
| Connector Shape-Upstream | USB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male |
| Interface | USB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible) |
| Number of Ports | 2 ports in total |
| Power Supply Method | Bus power |
| Set Contents | Instruction manual, cable tie |
| Suitable Models | Windows-based (DOS/V) PC, Apple Mac series, Chrome OS-based PC, iPad |
| Supply Current (mA) | 1500 * Maximum per port |
| Supported OS | Windows11,10,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,iPadOS 16~14,ChromeOS |
| Supported Resolution | Maximum 3840 x 2160 (4K/60Hz) |
| Video Output | HDMI type A (19pin) female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HDMI output can be used with devices that have a USB Type-C port and support DisplayPort Alternate Mode.
With HDMI output 4K/60Hz, you can easily create a multi-display environment (mirror mode/extend mode) without installing software.
By adopting USB Type-C connector, it can be used with a PC equipped with a Type-C port.
We adopt push type connector which is kind to microSD.
* Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the computer manufacturer.
*A USB3.2 Gen1 (USB3.1/3.0) port is required on the PC to operate in a USB3.2 Gen1 (USB3.1/3.0) environment.
* Some PCs and USB devices may not be compatible.
*For Windows computers, only the Type-C port that supports each video output is supported. (DisplayPort Alt Mode)
* We do not guarantee the operation with all devices.
* Cables, TVs, and displays that support each resolution are required.
With HDMI output 4K/60Hz, you can easily create a multi-display environment (mirror mode/extend mode) without installing software.
By adopting USB Type-C connector, it can be used with a PC equipped with a Type-C port.
We adopt push type connector which is kind to microSD.
* Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the computer manufacturer.
*A USB3.2 Gen1 (USB3.1/3.0) port is required on the PC to operate in a USB3.2 Gen1 (USB3.1/3.0) environment.
* Some PCs and USB devices may not be compatible.
*For Windows computers, only the Type-C port that supports each video output is supported. (DisplayPort Alt Mode)
* We do not guarantee the operation with all devices.
* Cables, TVs, and displays that support each resolution are required.
Feature
SpecificationDual display support: Yes, HDCP: HDCP1.4, HDCP2.2
Ulasan Produk
Tidak ada ulasan




















































































































































