SANWA SUPPLY USB hub

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)0.5
Communication Speed5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value)
Connector Shape(PC connection side) USB Type-C
Connector Shape-DownstreamUSB3.2 Gen1(USB3.1/3.0) A connector female x 1, USB2.0 A connector female x 3
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
InterfaceUSB specification Ver3.2 Gen1 (USB3.1/3.0) compliant (USB Ver2.0/1.1 upward compatible) is the same standard.
Number of Ports4 ports in total
Power Supply MethodBus power
Supported OSWindows 11, 10, 8.1, 8, macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.10/10.11, iPadOS 16-13, ChromeOS Please see the correspondence table.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB hub that can be used like a cable without blocking the adjacent port.
Uses a mesh cable that is hard to disconnect. Protects against bending loads.
By adopting USB Type-C connector, it can be used with a PC equipped with a Type-C port.
This is a combo hub with USB3.2 Gen1 (USB3.1/USB3.0) x 1 port and USB2.0 x 3 ports.
Ideal for use with devices that do not require USB3.2 Gen1 (USB3.1/USB3.0), such as wireless mouse receivers.
Supports USB3.2 Gen1 (USB3.1/USB3.0) super speed mode (5Gbps) [theoretical value].
The USB3.0 port can operate in super speed mode even if a USB2.0 device is connected to the USB2.0 port.
It is compatible with USB3.2 Gen1 (USB3.1/USB3.0)/2.0/1.1 standards, so it can be used with computers equipped with conventional USB2.0 ports.
It is a bus power type that does not require an AC power supply.
*The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value].
*This product supports USB3.2 Gen1, but it does not guarantee the transfer speed of the theoretical value (5Gbps) of USB3.2 Gen1.
*USB3.2 Gen1 is the same standard as USB3.0, which was renamed by USB-IF (USB Implementers Forum).
* You can connect a USB 2.0/1.1 standard device to the USB A port of this product, but the transfer speed will be the transfer speed of USB 2.0/1.1.
*This product is a USB hub, but we cannot guarantee that it will work with all USB devices.
*USB3.2 Gen2 is not supported.

Ulasan Produk

Tidak ada ulasan