SANWA SUPPLY USB hub

Sebelum PPN:
Rp549.900
Spesifikasi
Cable Length (m)About 0.5
Communication Speed5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value)
Connector Shape(PC connection side) USB Type-A
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1 / 3.0) A connector female x 1, USB2.0 A connector female x 3
Connector Shape-UpstreamUSB3.2 Gen1(3.1/3.0)A connector male
InterfaceUSB specification Ver3.2 Gen1 (USB3.1/3.0) compliant (USB Ver2.0/1.1 upward compatible) is the same standard.
Number of Ports4 ports in total
Power Supply MethodBus power
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB hub that can be used like a cable without blocking the adjacent port.
Uses a mesh cable that is hard to disconnect. Protects against bending loads
This is a combo hub with USB3.2 Gen1 (USB3.1/USB3.0) x 1 port and USB2.0 x 3 ports.
Ideal for use with devices that do not require USB3.2 Gen1, such as wireless mouse receivers.
The USB3.2 Gen1 (USB3.1/USB3.0) port supports Super Speed Mode (5Gbps) [standard value].
The USB3.2 Gen1 (USB3.1/USB3.0) port can operate in super speed mode even if a USB2.0 device is connected to the USB2.0 port.
It is compatible with the USB2.0/1.1 standard, so it can be used with a PC equipped with a conventional USB2.0 port.
It is a bus power type that does not require an AC power supply.
*The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value].
*This product supports USB3.2 Gen1, but it does not guarantee the transfer speed of the theoretical value (5Gbps) of USB3.2 Gen1.
*USB3.2 Gen1 is the same standard as USB3.0, which was renamed by USB-IF (USB Implementers Forum).
* You can connect a USB 2.0/1.1 standard device to the USB A port of this product, but the transfer speed will be the transfer speed of USB 2.0/1.1.
*This product is a USB hub, but we cannot guarantee that it will work with all USB devices.

Ulasan Produk

Tidak ada ulasan