SANWA SUPPLY USB hub

Sebelum PPN:
Rp759.900
Spesifikasi
Cable Length (m)About 0.5
Communication Speed5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Connector ShapeUSB Type-A (PC connection side)
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1 / 3.0) A connector female x 4
Connector Shape-UpstreamUSB3.2 Gen1 (USB3.1 / USB3.0) Micro B Connector Female
InterfaceUSB specification Ver3.2 Gen1 (USB3.1/3.0) compliant (USB Ver2.0/1.1 upward compatible) is the same standard.
Number of Ports4 ports (total)
Power Supply TypeBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsInstruction manual, USB cable (approximately 50 cm)
Supply Current (mA)Maximum (total for all ports) 900
Supported OSChromeOS: ChromeOS *Please see the manufacturer's web compatibility table for ChromeOS compatibility, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, Windows: 11/10/8.1/8 /7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.2Gen1(USB3.1/3.0) 4 port USB hub.
A USB3.1 Gen1 hub that can be firmly fixed with a magnet.
It is a bus-powered type that floats with an AC adapter.
There is one port on the side, so it is easy to connect a wide range of USB devices.
Though it is USB3.2, it is super compact.
It supports USB3.2Gen1 (USB3.1/3.0) super speed mode (5Gbps, standard value).
*Please note that when connecting a USB 2.0/1.1 standard product, the maximum transfer speed will be the slower standard. *This product is a USB hub, but we cannot guarantee that it will work with all USB devices. *This product supports the USB3.2Gen1 (USB3.1/3.0) standard, but does not guarantee the transfer speed of the USB3.1Gen1 standard value (5Gbps).
Feature
Specification
AC adapter: None

Ulasan Produk

Tidak ada ulasan