SANWA SUPPLY USB hub

Sebelum PPN:
Rp639.900 - Rp729.900
Spesifikasi
Connector Shape-DownstreamUSB2.0 A connector female x 4
Connector Shape-UpstreamMini USB B connector female, (PC connection side): USB Type-A
Interface-DownstreamUSB Ver2.0 compliant (USB Ver1.1 upward compatible)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a strong magnet A strong magnet is attached to the back of the USB hub, so it can be fixed to a steel top plate or frame.
The layout has 3 ports on one side and 1 port on the side, so if you use a USB device with a large connector on the side, it will not block the other ports.
It is a 4-port USB hub that supports USB 2.0.
Bus-powered (* 2) A bus-powered USB hub that does not use an AC adapter.
With the optional AC adapter (sold separately), it also supports self-powered mode that can supply 500mA to each port. Optional AC adapter (sold separately): USB-AC1 * 1 In this case, it does not operate in "HI-SPEED" mode (transfer speed 480 Mbps). * 2 When used in bus power mode, it may not operate depending on the total current consumption of the connected USB device. This happens when the total current consumption of peripheral devices connected to this USB hub is 350mA or more. The wide range of total values is due to the difference in the current supplied to the connected USB hub due to the difference in the computer and USB port.
Feature
Specification
Communication speed: 480Mbps, 12Mbps, 1.5Mbps (theoretical value) Power supply: Bus power ■ Supply current: 350mA maximum (total of all ports) * If the current consumption of the connected device exceeds the supply current of this product, the bus power is normal. It may not work. ■ Number of ports (total): 4 ports ■ Overcurrent protection function: Built-in ■ Supported OS Chrome OS: Chrome OS * For Chrome OS support, see the manufacturer's WEB compatibility table. ■ Supported OS mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.0-10.7 ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Supported Model: Windows-equipped (DOS / V) PC, Apple Mac series * A model that has a USB port and the PC manufacturer guarantees the operation of the USB port. * A USB 2.0 port is required on the computer to operate in a USB 2.0 environment. * Some PCs and USB devices may not be compatible. * USB scanners, multifunction devices equipped with scanners, and USB devices that are difficult to recognize USB devices may not operate normally via a USB hub. * Company names and product names mentioned are generally trademarks or registered trademarks of each company. ■ Cable length: Approximately 1m ■ Set contents: Mini USB cable (USB A connector male-mini USB B connector male) Approximately 1.0m)

Ulasan Produk

Tidak ada ulasan