SANWA SUPPLY USB hub

Sebelum PPN:
Rp899.900 - Rp1.099.900
Spesifikasi
Connector Shape-DownstreamUSB2.0 A connector female x 4
Connector Shape-UpstreamMini USB B connector female, (PC connection side): USB Type-A
Interface-DownstreamUSB Ver2.0 compliant (USB Ver1.1 upward compatible)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a strong magnet A strong magnet is attached to the back of the USB hub, so it can be fixed to a steel top plate or frame.
The layout has 3 ports on one side and 1 port on the side, so if you use a USB device with a large connector on the side, it will not block the other ports.
It is a 4-port USB hub that supports USB 2.0.
Supports both self-powered and bus-powered modes (* 2) Supports both self-powered mode that uses an AC adapter and bus-powered mode that does not use an AC adapter.
Comes with a small AC adapter that does not take up space. * 1 In this case, it does not operate in "HI-SPEED" mode (transfer speed 480 Mbps). * 2 When used in bus power mode, it may not operate depending on the total current consumption of the connected USB device. This happens when the total current consumption of peripheral devices connected to this USB hub is 350mA or more. The wide range of total values is due to the difference in the current supplied to the connected USB hub due to the difference in the computer and USB port.
Feature
Specification
Communication speed: 480Mbps, 12Mbps, 1.5Mbps (theoretical value) ■ Power supply: Supports both self-powered and bus-powered ■ Supply current: 2600mA Maximum (total of all ports) Maximum 350mA (when bus-powered) If it exceeds the supply current of the product, it may not operate normally with bus power. ■ Number of ports (total): 4 ports ■ Overcurrent protection function: Built-in ■ Supported OS Chrome OS: Chrome OS * For Chrome OS support, see the manufacturer's WEB compatibility table. ■ Supported OS mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.1-10.7 ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Supported Model: Windows-equipped (DOS / V) PC, Apple Mac series * A model that has a USB port and the PC manufacturer guarantees the operation of the USB port. * A USB 2.0 port is required on the computer to operate in a USB 2.0 environment. * Some PCs and USB devices may not be compatible. * USB scanners, multifunction devices equipped with scanners, and USB devices that are difficult to recognize USB devices may not operate normally via a USB hub. * Company names and product names mentioned are generally trademarks or registered trademarks of each company. ■ Cable length: Approx. 1.8m ■ AC adapter: Yes DC5V 2.6A Cable length / Approx. 1.8m ■ Set contents: AC adapter (DC5V 2.6A cable length / Approx. 1.8m), Mini USB cable (USB A connector male-mini USB) B connector male / approx. 1.8m)

Ulasan Produk

Tidak ada ulasan