Spesifikasi
| Connector Shape-Downstream | USB3.2 Gen1 (3.1 / 3.0) A connector female x 1 USB2.0 A connector female x 2 |
|---|---|
| Connector Shape-Upstream | (PC connection side): USB Type-C |
| Interface-Downstream | USB Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a USB hub (with a card reader) with an ultra-thin aluminum housing.
It is a convenient hub with a microSD card slot on the hub of USB3.2 A connector x 1 port + USB2.0 A connector x 2 port.
The microSD card, microSDHC, and microSDXC used in many mobile phones can be used as they are.
It is a compact and convenient size to carry.
It is a luxurious aluminum body.
It supports USB3.2 Gen1 (USB3.1 / 3.0) super speed mode (5Gbps, standard value).
[Please check before purchase] * The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value]. * This product is compatible with USB3.2 Gen1, but we do not guarantee the transfer speed of the theoretical value (5Gbps) of USB3.2 Gen1. * USB 2.0 / 1.1 standard devices can be connected to the USB A port of this product, but the transfer speed will be USB 2.0 / 1.1. * This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed. * USB3.2 Gen2 is not supported. * USB 3.2 Gen1 is the same standard as USB 3.1 / 3.0 renamed by USB-IF (USB Implementers Forum).
It is a convenient hub with a microSD card slot on the hub of USB3.2 A connector x 1 port + USB2.0 A connector x 2 port.
The microSD card, microSDHC, and microSDXC used in many mobile phones can be used as they are.
It is a compact and convenient size to carry.
It is a luxurious aluminum body.
It supports USB3.2 Gen1 (USB3.1 / 3.0) super speed mode (5Gbps, standard value).
[Please check before purchase] * The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value]. * This product is compatible with USB3.2 Gen1, but we do not guarantee the transfer speed of the theoretical value (5Gbps) of USB3.2 Gen1. * USB 2.0 / 1.1 standard devices can be connected to the USB A port of this product, but the transfer speed will be USB 2.0 / 1.1. * This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed. * USB3.2 Gen2 is not supported. * USB 3.2 Gen1 is the same standard as USB 3.1 / 3.0 renamed by USB-IF (USB Implementers Forum).
Feature
Specification[USB hub] ■ Communication speed: 5Gbps, 480Mbps, 12Mbps, 1.5Mbps ■ Power supply: Bus power ■ Supply current: 900mA ■ Number of ports (total): 3 ports ■ PD support: Not supported [Card reader] ■ Slot: microSD card It works at USB 2.0 speeds. ■ Maximum supported media (microSD card): 512GB [Common specifications] ■ Supported OS Android: Android 11-6 ■ Supported OS iPadOS: iPadOS 14-13 ■ Supported OS mac: macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.10 / 10.11 ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Supported models: Windows-equipped (DOS / V) PC, Apple Mac series * Has a USB Type-C port, and the PC manufacturer is USB Type-C. A model that guarantees port operation. * A USB3.2 Gen1 port is required on the computer to operate in a USB3.2 Gen1 environment. * Some PCs and USB devices may not be compatible. ■ AC adapter: None ■ Set contents: Instruction manual, warranty card
Ulasan Produk
Tidak ada ulasan




















































































































































