Spesifikasi
| Connector Shape-Downstream | USB3.2 Gen1 (USB3.1 / 3.0) A connector female x 2 Type-C connector female x 1 |
|---|---|
| Connector Shape-Upstream | USB3.2 Gen1 (3.1 / 3.0) Type-C connector male, (PC connection side): USB Type-C |
| Interface-Downstream | USB Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible) |
| Interface-Upstream | USB3.2 Gen1(3.1/3.0) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An ultra-slim USB Type-C hub that can be attached directly to your computer.
It is a luxurious aluminum body.
Equipped with a Type-C connector, it can be used with a personal computer equipped with a Type-C port.
A USB hub with two USB A ports and a TYPE-C port that can connect a total of three USB devices.
It supports the transfer speed of USB3.2 Gen1 (5Gbps) [theoretical value].
It is a compact and convenient size to carry.
[Please check before purchase] * The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value]. * This product is compatible with USB3.2 Gen1, but we do not guarantee the transfer speed of the theoretical value (5Gbps) of USB3.2 Gen1. * USB 2.0 / 1.1 standard devices can be connected to the USB A port of this product, but the transfer speed will be USB 2.0 / 1.1. * This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed. * USB Type-C connection monitors are not supported. * USB3.2 Gen2 is not supported. * USB 3.2 Gen1 is the same standard as USB 3.1 / 3.0 renamed by USB-IF (USB Implementers Forum).
It is a luxurious aluminum body.
Equipped with a Type-C connector, it can be used with a personal computer equipped with a Type-C port.
A USB hub with two USB A ports and a TYPE-C port that can connect a total of three USB devices.
It supports the transfer speed of USB3.2 Gen1 (5Gbps) [theoretical value].
It is a compact and convenient size to carry.
[Please check before purchase] * The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value]. * This product is compatible with USB3.2 Gen1, but we do not guarantee the transfer speed of the theoretical value (5Gbps) of USB3.2 Gen1. * USB 2.0 / 1.1 standard devices can be connected to the USB A port of this product, but the transfer speed will be USB 2.0 / 1.1. * This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed. * USB Type-C connection monitors are not supported. * USB3.2 Gen2 is not supported. * USB 3.2 Gen1 is the same standard as USB 3.1 / 3.0 renamed by USB-IF (USB Implementers Forum).
Feature
Specification■ Communication speed: 5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value) ■ Power supply: Bus power ■ Supply current: 830mA maximum (total of all ports) * If the current consumption of the connected device exceeds the supply current of this product, the bus It may not operate normally with power. ■ Number of ports (total): 3 ports ■ PD support: Not supported ■ Supported OS Chrome OS: Chrome OS * For Chrome OS support, see the manufacturer's WEB support table. ■ Supported OS iPadOS: iPadOS 15 ~ 13 ■ Supported OS mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 ~ 10.15 ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Supported models: Windows installed (DOS / V) PC, Apple Mac series * A model that has a USB port (Type-C female) and the PC manufacturer guarantees the operation of the USB port. * A USB3.2 Gen1 (USB3.1 / 3.0) port is required on the computer to operate in a USB3.2 Gen1 (USB3.1 / 3.0) environment. * USB Type-C connection monitors are not supported. * Some PCs and USB devices may not be compatible. * Company names and product names mentioned are generally trademarks or registered trademarks of each company.
Ulasan Produk
Tidak ada ulasan




















































































































































