SANWA SUPPLY USB hub

Sebelum PPN:
Rp899.900
Spesifikasi
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1 / 3.0) A connector female x 3
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C connector male, (PC connection side): USB Type-C
Interface-DownstreamUSB Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible)
Interface-UpstreamUSB3.2 Gen1(3.1/3.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a built-in adapter that converts the USB Type-C port into a LAN port.
It converts USB Type-C to a LAN port, making it ideal for when you want to connect to a LAN via cable.
Supports Gigabit LAN.
Comes with a 3-port USB3.2 Gen1 (USB3.1/3.0) hub.
Supports USB3.2 Gen1 (USB3.1/3.0) Super Speed Mode (5Gbps) [standard value].
Compatible with Nitendo Switch.
Feature
Specification
■ Communication speed: 5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value) ■ Power supply: Bus power ■ Supply current: 830mA maximum (total of all ports) * If the current consumption of the connected device exceeds the supply current of this product, the bus It may not operate normally with power. ■ Number of ports (total): 3 ports [LAN port] ■ Standards: IEEE 802.3 (10BASE-T Ethernet), IEEE 802.3u (100BASE-TX Fast Ethernet), IEEE 802.3ab (1000BASE-T) * Communication speed USB3. 2 Supports 1000BASE-T only when connected to Gen1 (USB3.1 / 3, 0). ■ Communication mode: Full duplex / Half duplex ■ Access method: CSMA / CD ■ Port shape: RJ-45 port (Auto MDI / MDI-X), Auto-Negotiation compatible ■ Power supply voltage: 5V [Common specifications] ■ Supported OS Chrome OS : ChromeOS * For Chrome OS support, see the manufacturer's WEB compatibility table. ■ Supported OS mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15 ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Supported models: Windows-equipped (DOS / V) PC, Apple Mac Series Nintendo Switch * A model that has a USB port (Type-C female) and the PC manufacturer guarantees the operation of the USB port. * A USB3.2 Gen1 (USB3.1 / 3.0) port is required on the computer to operate in a USB3.2 Gen1 (USB3.1 / 3.0) environment. * If you want to connect a wired network with iPad, you need to turn off WIFI. * Some PCs and USB devices may not be compatible. * Company names and product names mentioned are generally trademarks or registered trademarks of each company. ■ Cable length: Approximately 0.15m ■ Set contents: Instruction manual

Ulasan Produk

Tidak ada ulasan