SANWA SUPPLY USB hub

Sebelum PPN:
Rp1.199.900
Spesifikasi
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1 / 3.0) A connector female x 7
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) A connector male, (PC connection side): USB Type-A
Interface-DownstreamUSB Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible) * USB3.2 Gen1 has been renamed to USB3.1 / 3.0 by USB-IF (USB Implementers Forum). It is the same standard.
Interface-UpstreamUSB3.2 Gen1(3.1/3.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB hub with 7 ports that supports USB3.2 Gen1 (USB3.1 / 3.0).
Comes with an AC adapter for stable operation.
It is equipped with one charging port that supports up to 2.1A output. * When connected to a computer, only a maximum of 1.5A is output.
Cable length direct attachment type.
It supports USB3.2 Gen1 (3.1 / 3.0) 0 super speed mode (5Gbps, standard value).
[Please check before purchase] * When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard. * This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed. * This product supports USB3.2Gen1 (3.1 / 3.0) 0 standard, but we do not guarantee the transfer speed of USB3.2Gen1 (3.1 / 3.0) standard value (5Gbps).
Feature
Specification
■Communication speed: 5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value) ■Power supply: Self-powered ■Supply current: 4000mA maximum (total of all ports) Maximum 900mA (bus power) *The charging sync port can output up to 2.1A. increase. * If the current consumption of the connected device exceeds the supply current of this product, it may not work properly with bus power. ■Number of ports (total): 7 ports ■Supported OS ChromeOS: ChromeOS *Please refer to the manufacturer's web compatibility table for ChromeOS compatibility. Supported OS mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.1-10.7 Supported OS Windows: 11, 10, 8.1, 8, 7, Vista , XP Compatible models: Windows-based (DOS / V) PC, Apple Mac series * Models that have a USB port and are guaranteed to work with the USB port by the PC manufacturer. * To operate in a USB 3.2 Gen1 (USB3.1/3.0) environment, the computer must have a USB 3.2 Gen1 (USB3.1/3.0) port. * Some PCs and USB devices may not be compatible. *Company names and product names mentioned are generally trademarks or registered trademarks of their respective companies. ■ Cable length: about 0.3m ■ AC adapter: Yes DC5V 4A cable length/about 1.5m ■ Set contents: Instruction manual, AC adapter (DC5V 4.0A cable length/about 1.5m)

Ulasan Produk

Tidak ada ulasan