SANWA SUPPLY USB hub

Sebelum PPN:
Rp629.900
Spesifikasi
Connector Shape-DownstreamUSB2.0 A connector female x 7
Connector Shape-UpstreamUSB2.0 A connector male, (PC connection side): USB Type-A
Interface-DownstreamUSB Ver2.0 compliant (USB Ver1.1 upward compatible)
Interface-UpstreamUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB 2.0 7 port hub equipped with 7 ports in an ultra-compact manner.
Comes with a switch that can be turned on and off at once for all ports.
Comes with a 30 cm cable that is perfect for connecting to a computer and using it at hand.
Equipped with one side port, it does not interfere with the surrounding connectors even if a device with a large size USB connector is connected.
Both self-powered and bus-powered are supported. By using an AC adapter, it can be used with portable HDDs that require a stable power supply.
Supports all USB 2.0 "HI-SPEED" (480 Mbps), USB 1.1 high-speed (12 Mbps), and low-speed (1.5 Mbps) modes. It also supports traditional USB 1.1 peripherals.
[Please check before purchase] * When used in a USB 1.1 standard environment, it will not operate in "HI-SPEED" mode (transfer speed 480 Mbps). * This product supports both self-powered and bus-powered. When using in bus power mode, it can be used only when the total value of 7 ports is within 400mA.
Feature
Specification
■ Communication speed: 480Mbps, 12Mbps, 1.5Mbps (theoretical value) ■ Power supply: Supports both self-powered and bus-powered ■ Supply current: 1900mA Maximum (total of all ports) Maximum 400mA (when bus-powered) * Current consumption of connected devices If it exceeds the supply current of this product, it may not operate normally with bus power. ■ Number of ports (total): 7 ports ■ Supported OS Chrome OS: Chrome OS * For Chrome OS support, see the manufacturer's WEB support table. ■ Supported OS mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.1-10.7 ■ Supported OS Windows: 11, 10, 8.1, 8, 7, Vista , XP ■ Compatible models: Windows-equipped (DOS / V) PC, Apple Mac series * Models that have a USB port and the PC manufacturer guarantees the operation of the USB port. * A USB 2.0 port is required on the computer to operate in a USB 2.0 environment. * Some PCs and USB devices may not be compatible. * USB scanners, multifunction devices equipped with scanners, and USB devices that are difficult to recognize USB devices may not operate normally via a USB hub. * Company names and product names mentioned are generally trademarks or registered trademarks of each company. ■ Cable length: Approximately 0.3m ■ AC adapter: Yes DC5V 2A Cable length / Approximately 1.5m ■ Set contents: Instruction manual, AC adapter (DC5V 2.0A cable length / Approximately 1.5m)

Ulasan Produk

Tidak ada ulasan