Supports multi-display environment (mirror mode / extended mode).
It supports USB3.2 Gen1 (USB3.1 / 3.0) super speed mode (5Gbps)
| Cable Length (cm) | About 30 |
|---|---|
| Color | BK |
| Communication Speed | 5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value) |
| Connector Shape | [Video output] HDMI type A (19pin) female x 1 * HDCP is not supported. |
| Connector Shape-Downstream | USB3.2 Gen1 (USB3.1 / USB3.0) A connector male x 1 |
| Connector Shape-Upstream | USB3.2 Gen1 (USB3.1 / USB3.0) A connector male x 1 |
| Dimensions, Width W x Depth D x Height H (mm) | 87x45.2x14 |
| Interface-Downstream | USB + Ver.3.2 + Gen1 (USB3.1 + Gen1 / USB3.0) compliant (USB + Ver.2.0 / 1.1 upward compatible) |
| Interface-Upstream | USB + Ver.3.2 + Gen1 (USB3.1 + Gen1 / USB3.0) compliant (USB + Ver.2.0 / 1.1 upward compatible) |
| Mass (g) | About 52 |
| Number of Ports | 3 port |
| Power Supply | Bus power |
| Set Contents | CD driver, instruction manual |
| Supported Resolution | Maximum 2048 x 1152 (60Hz) |
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Tidak ada ulasan
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami