SANWA SUPPLY USB headset

Sebelum PPN:
Rp2.299.900
Spesifikasi
Cable Length (m)About 1.8 ± 0.2
ColorBlack
Connector ShapeUSB A connector male (USB2.0 / 1.1 compatible)
DirectivityUnidirectional
Earphone shapeoverhead
Frequency Band (Hz)[Headphone part] 300-8000, [Microphone part] 100-8000
FunctionMicrophone mute + volume control
Input Sensitivity-36dB±3dB(0dB=1V/Pa,1kHz),-56dB±3dB(0dB=1V/ubar,1kHz)
Maximum Input (mW)20
Microphone Mute
Mounting Methodboth ears
Supported OSWindows 10.8,1.8.7.VISTA.XP,macOS 10.12~10.14,Mac OS 10.3~10.11
Type[Headphone part] Dynamic type 28mm (stereo), [microphone part] condenser type
Volume Control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection by just connecting to the USB port. It is light and comfortable to wear, making it ideal for long-term use. Uses a unidirectional microphone that does not easily pick up ambient noise. Microphone mute + volume control can be easily performed with the hand switch. Comes with an incoming/end button that supports Skype for Business (Microsoft Lync). It supports Internet calls such as Skype.

Ulasan Produk

Tidak ada ulasan