SANWA SUPPLY USB headset

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number64-0905-10
Cable Length (m)About 1.8
ColorBlack
Connector ShapeUSBA connector (compatible with both USB 2.0 / 1.1)
DirectivityOmnidirectional
Earphone shapeoverhead
Frequency Band (Hz)Headphone part: 20 to 20,000, Microphone part: 10 to 10,000
FunctionMicrophone mute + volume control
Impedance32Ω±15%
Input Sensitivity-34dB±4dB(0dB=1V/Pa,1KHz),-54dB±4dB(0dB=1V/ubar,1KHz)
Mass (g)84
Maximum Input (mW)30
Microphone Mute
Mounting Methodboth ears
TypeHeadphone part: Dynamic type 30mm (stereo), Microphone part: Condenser type
Volume Control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection by just connecting to the USB port. Non (all) directivity that can pick up a wide range of sounds. A fabric-coated cable that is resistant to tangling and disconnection is used. Adopts breathable sponge ear pads. Microphone mute + volume control can be easily performed with the hand switch. Comes with a windscreen (microphone sponge) to reduce breath noise. It supports Internet calls such as Skype.

Ulasan Produk

Tidak ada ulasan