SANWA SUPPLY USB headset

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number64-0888-81
Cable Length (m)1.8±0.2
ColorBlack
Connector ShapeUSB A connector male (USB2.0 / 1.1 compatible)
DirectivityBidirectional
Earphone shapeOverhead (one ear)
Frequency CharacteristicHeadphone part: 100-5000Hz, Microphone part: 100-8000Hz
FunctionNoise canceling microphone, microphone mute + volume control
Input Sensitivity-41dB±4dB(0dB=1V/Pa,1KHz),-61dB±4dB(0dB=1V/ubar,1KHz)
Mass (g)110 (including cable)
Maximum Input (mW)Headphone part: 40
Microphone Mute
Mounting MethodOne ear
Supported OSWindows 10, 8.1, 8 (64bit / 32bit), 7 (64bit / 32bit), Vista, XP, Mac OS X (10.5 or later)
TypeHeadphone part: Dynamic 40mm (monaural), Microphone part: Condenser type
Volume Control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One ear overhead type USB headset suitable for call centers. Easy connection by just connecting to the USB port. It is light and comfortable to wear, making it ideal for long-term use. A noise-cancelling microphone is used to reduce ambient noise. Microphone mute + volume control can be easily performed with the hand switch. Comes with a call/hangup button compatible with Microsoft Lync.

Ulasan Produk

Tidak ada ulasan