SANWA SUPPLY USB Headset

Sebelum PPN:
Rp629.900
Spesifikasi
AS ONE Part Number64-0869-31
Cable Length (m)About 2.1
ColorBlack
Connector ShapeUSB A connector (compatible with both USB 2.0 / 1.1)
DirectivityOmnidirectional
Earphone shapeoverhead
Frequency Band (Hz)Headphone part/20 to 20000 Microphone part/10 to 10000
FunctionMicrophone mute + volume control
Input Sensitivity-50±3dB
Mass (g)Approximately 204 (including cable)
Maximum Input (mW)40
Microphone Mute
Mounting Methodboth ears
Supported OSWindows 8 (64bit/32bit), 7 (64bit/32bit), Vista, XP, Windows RT Mac OS X (10.0 or later), Mac OS 9.2 to 9.2.2
TypeMicrophone / condenser type
Volume Control
speakerDynamic type (stereo)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB-connected headset that is less susceptible to computer noise. Since it connects to a USB port, it can be used with a computer that has a stereo mini speaker or a computer that does not have a microphone terminal. You can enjoy powerful music playback with a 40mm diameter speaker unit. Microphone mute + volume control can be easily performed with the hand switch. It uses large soft ear pads that are comfortable to wear. Compatible with Skype and Windows Live Messenger.

Ulasan Produk

Tidak ada ulasan