SANWA SUPPLY USB extension cable that can be inserted on both sides (AA female)
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Type-A Male - Type-A Female |
| Conversion Type | Male-female |
| Data Transfer Rate | 480 |
| Shielding | Double shield |
| Standard | Certified Hi-Speed USB(USB2.0) |
| Type of Cable | Standard |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB extension cable that is convenient for extending devices that have a USB A connector. This is a USB cable that can be inserted on both sides without worrying about whether the USB A connector (male) is on the front or back. This is a high quality cable that supports USB2.0 "Hi-SPEED" mode (transfer speed 480Mbps). It meets the cable electrical characteristics stipulated by USB 2.0, so you can connect USB 2.0 devices. This double-shielded cable has a sealed aluminum shield inside the high-density braided copper shielding material, protecting important data from most noises from low to high frequencies. We use twisted pair wires that are resistant to noise and have two core wires twisted together. This is a molded connector whose interior is hardened with a resin mold and is fully shielded, which prevents external interference and provides perfect noise countermeasures. It also has excellent vibration and impact resistance. We use gold-plated pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging.
Ulasan Produk
Tidak ada ulasan



















































































































































/cvP113532463-1.jpg)
