SANWA SUPPLY USB extension cable

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)2.5
ColorBlack
Connector ShapeUSB A connector male-USB A connector female
Conversion TypeMale-female
Mass (g)About 43
PlugGold plate
Shieldingdouble shield
UL StandardWire material: UL2725
USB typeUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-thin cable that is easy to handle for extension of devices with USB A connectors A thin cable with an outer diameter of 2.5 mm and a compact connector are used for easy cable handling.
Compatible with both USB2.0 and USB1.1 Uses parts such as wires and connectors that conform to the electrical characteristics of cables stipulated by USB2.0. (*Both USB 2.0 and USB 1.1 may not work properly depending on the USB device or environment. *USB 2.0 standard does not have the concept of cable extension, so there are no specific provisions. )
Double-shielded cable A sealed aluminum shield is applied to the inside of the high-density braided shielding material made of copper, protecting important data from most noise from low to high frequencies.
We use a twisted pair wire that is resistant to noise, which is made by twisting the twisted pair cable core wires two by two.
The inside of the molded connector is hardened with resin mold, and the entire surface is shielded to prevent external interference and take thorough measures against noise. It also has excellent vibration and impact resistance.
Gold-plated connectors Rust-resistant and gold-plated connector shells are used to reduce signal deterioration over time.
Gold-plated pins are rust-resistant and use gold-plated pins (contacts) that reduce signal deterioration over time.

Ulasan Produk

Tidak ada ulasan