SANWA SUPPLY USB extension cable

Sebelum PPN:
Rp129.900 - Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-fine cable that is easy to handle as an extension of equipment with a USB A connector A small-diameter cable with an outer diameter of 2.5 mm and a compact connector are used, and the cable can be routed neatly.
Compatible with both USB2.0 / USB1.1 Parts such as wires and connectors that comply with the electrical characteristics of cables specified by USB2.0 are used.
Double Shielded Cable A sealed aluminum shield is applied to the inside of the copper high-density braided shield material to protect important data from most noise from low to high frequencies.
Twisted pair cable A twisted pair wire that is resistant to noise is used by twisting two core wires each.
The inside of the mold connector is hardened with a resin mold, and the entire surface is shielded to prevent external interference and prevent noise. It also has excellent vibration resistance and impact resistance.
Gold-plated connector Uses a gold-plated connector shell that is resistant to rust and is less likely to cause signal deterioration due to aging.
Gold-plated pins We use gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
* In either case of USB2.0 or USB1.1, it may not work properly depending on the difference in USB device and environment. * There is no particular rule in the USB 2.0 standard because there is no concept of cable extension.
Feature
Specification
■ Cable length: Approximately 0.5m SR ■ Cable diameter: Approximately 2.5mm ■ Connector shape: USB A connector Male-USB A connector Female ■ Wire material standard (UL): UL2725 ■ Standard: Non-USB standard Specifications Members are USB 2.0 standard Compliant with

Ulasan Produk

Tidak ada ulasan