SANWA SUPPLY USB extension cable

Sebelum PPN:
Rp249.900 - Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extend and connect the USB cable (USB A connector male) of the peripheral device USB A connector This cable extends and connects the cable of the male peripheral device, USB memory, card reader, and other devices. You can also use it as if you were plugging in or unplugging a USB port on the back or side of your computer that is difficult to plug in. It supports SuperSpeed USB 5Gbps. Achieves a maximum transfer speed of 5 Gbps (theoretical value) in a USB 3.2 Gen 1 / USB 3.1 Gen 1 / USB 3.0 environment. * There is no particular rule in the USB standard because there is no concept of cable extension. * Since there is no provision for extension, it may not operate normally depending on the difference in USB device and environment. Triple shielded cable (SDP line only) The SDP (Shielded Differential Pair) line for the USB3.0 signal line has a triple shield process of "aluminum shield-> aluminum shield-> high-density braided shield" from the center. Twisted pair cable A twisted pair cable that is resistant to noise is used by twisting two core wires each. The inside of the mold connector is hardened with a resin mold, and the entire surface is shielded to prevent external interference and prevent noise. It also has excellent vibration resistance and impact resistance. Gold-plated pin Gold-plated pin that is resistant to rust and does not have to worry about signal deterioration due to aging. USB 3.2 Gen 1 ・ USB 3.1 Gen 1 ・ USB 3.0 have the same meaning except that they are called differently. Since the data transfer performance is the same, this product supports three standards (standard names). However, USB 3.2 Gen 1 has two modes (USB 3.2 Gen 1x1 and USB 3.2 Gen 1x2), and this product does not support the USB 3.2 Gen 1x2 mode.
Feature
Specification
■ Cable length: Approximately 0.5m between SRs ■ Cable diameter: Approximately 6mm ■ Connector shape: USB3.0 A connector male-USB3.0 A connector female (USB Type A --USB Type A) or (USB Standard-A --USB Standard- A), USB 3.2 Gen1 / USB 3.1 Gen1 compatible ■ Wire material standard (UL): UL20276VW-1 ■ Standard: SuperSpeed USB 5Gbps compliant (USB 3.2 Gen1, USB 3.1 Gen1, USB 3.0) Not a USB certified product USB 3.2 Gen 1x2 Not compatible with mode

Ulasan Produk

Tidak ada ulasan