SANWA SUPPLY USB extension cable

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number64-0884-07
Cable Length (m)5
ColorGray
Connector 1USB Type-A
Connector 2USB Type-A
Connector ShapeType-A Male - Type-A Female
Conversion TypeMale-female
Data Transfer Rate480
FeatureData transmission
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0)/PC99
StructureTwisted wire (stranded wire)
Suitable ModelsPC with USB A connector / DOS / V PC of each company / Apple Mac Pro / MacBook / iMac / Mac mini series / NEC PC98-NX series / NEC PC-9821 series etc. * Has a USB port It corresponds to the model.
Terminal ConnectionStraight connection
Type of CableStandard
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable for extending the USB A connector. Uses a double shielded cable and twisted pair wire that is less susceptible to external noise. Gold-plated to prevent rust and signal deterioration due to aging.
Lead-free solder, which contains almost no lead, is used to fix the core wire of the cable to the pins inside the connector.

Ulasan Produk

Tidak ada ulasan