SANWA SUPPLY USB Extension Cable

Sebelum PPN:
Rp129.900 - Rp229.900
Spesifikasi
ColorLight gray
Connector 1USB Type-A
Connector 2USB Type-A
Connector ShapeType-A Male - Type-A Female
Conversion TypeMale-female
Data Transfer Rate480
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0),PC99
Terminal ConnectionStraight connection
Type of CableStandard
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that extends a device (cable) that has a USB standard compliant "Series A" connector.
A high-quality cable that supports USB 2.0 "Hi-SPEED" mode (transfer speed 480 Mbps). Since it meets the cable electrical characteristics specified by USB 2.0, USB 2.0 devices can be connected. We have verified in Sanwa Supply that it works without problems when directly connecting a USB 2.0 USB disk (USB A male connector).
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
A PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.
It is a product that complies with the RoHS directive.
The packaging is made of a material that does not generate toxic gas when incinerated.

Ulasan Produk

Tidak ada ulasan