SANWA SUPPLY USB document camera

Sebelum PPN:
Rp4.399.900
Spesifikasi
AS ONE Part Number64-0908-42
BrightnessAutomatic adjustment
ContrastAutomatic adjustment
Dimensions, Width W x Depth D x Height H (mm)255 x 80 x 40 (when folded)
F ValueAutomatic adjustment
Focusauto focus
Format TypeYUY2,MJPG
Frame RateUp to 30fps
Image SensorCMOS
Included AccessoriesDriver CD-ROM, instruction manual, microscope adapter, 31mm diameter adapter, 28mm diameter adapter
InterfaceUSB specification Ver.2.0 (A type connector male)
Mass (g)620
Number of pixels8 million pixels
Resolution3264x2448,2592x1944,2048x1536,1600x1200,1920x1080,1280x960,1280x720,1024x768,640x480
Shooting distance (cm)10
Shooting range400x300mm
Supported OSWindows 10.8.1.8.7
USB cable (m)1.5
White balanceAdjust with buttons

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A document camera that connects via USB and does not require a power supply.
8 megapixel autofocus camera, capable of capturing fine text and details of small subjects.
The LED light is mounted on the camera body. It can be turned on / off with the button mounted on the camera.
It can be stored very compactly by folding the arm part.
You can shoot textbooks of A3 size spread (400 x 300 mm).
You can use it like a digital microscope by using the attached microscope adapter.

Ulasan Produk

Tidak ada ulasan