SANWA SUPPLY USB Converter

Sebelum PPN:
Rp689.900 - Rp849.900
Spesifikasi
Connector ShapeUSB A Connector Male-D-sub 9pin Male (Inch Nut)
Data Packet RateMaximum 921.6kbps * Depends on the specifications of the personal computer.
InterfaceUSB specification Ver.1.1 compliant
Operating EnvironmentOperating temperature range / 0-40 °C Humidity 80% or less (no condensation) Storage temperature range / -20-60 °C Humidity 80% or less (no condensation)
Power SupplyBus power (up to 100mA)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsMain unit, instruction manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports RS-232C serial interface Data transfer speed Maximum 921.6Kbps (Data transfer speed depends on the specifications of the PC.) Built-in 512-byte buffer * Controls hardware directly, not via COM port It cannot be used with software or hardware that does. * Cannot be used for serial mice and keyboards.
Feature
Specification
Weight: Approximately 58g

Ulasan Produk

Tidak ada ulasan