SANWA SUPPLY USB conversion converter

Sebelum PPN:
Rp949.900
Spesifikasi
Cable Length (m)0.4
ConnectorDestination: D-sub 9pin
Connector Shape(PC connection side) USB Type-C
Current Consumption (mA)100 (maximum)
Data Packet Rate921.6kbps (maximum) *The data transfer speed depends on the specifications of the PC itself.
InterfaceUSB specification Ver1.1 compliant
Operating Humidity (%)0 to 80 or Less (No Condensation)
Operating Temperature (°C)0 to 40
PortD-sub 9pin male (inch nut)
Power Supply MethodBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsInstruction manual (warranty) x 1
Suitable ModelsWindows-equipped (DOS / V) PC * A model that has a USB port as standard and the PC manufacturer guarantees the operation of the USB port. * Some models may not be supported.
Supported OSWindows11,10,8.1
Temperature / Humidity Range for Storage-20 to 80°C, 0 to 80% or less, no condensation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can convert from USB Type C port to RS232C (serial 9pin).
Supports RS-232C serial interface Data transfer speed up to 921.6Kbps (The data transfer speed depends on the specifications of the PC itself.)
Built-in 512-byte buffer *Cannot be used with software or hardware that directly controls hardware, not via a COM port. * Cannot be used for serial mouse and keyboard.
Feature
Specification
PD compatible: not supported, AC adapter: no

Ulasan Produk

Tidak ada ulasan