SANWA SUPPLY USB conversion adapter_USB3.2-HDMI_4K compatible

Sebelum PPN:
Rp4.199.900
Spesifikasi
Cable Length (m)0.2
ConnectorConvert to: HDMI
Connector ShapePC connection side: USB Type-A, upstream: USB3.2 Gen1 (3.1/3.0) A connector male
Current Consumption (mA)Maximum: 700
Humidity Range (%)Storage: 5 to 80 (no condensation)
InterfaceStandards: USB Specification Ver. 3.2 Gen. 1 (USB 3.1/3.0) compliant (USB Ver. 2.0/1.1 upward compatible)
Mass (g)84
Maximum number of connectionsPossible: 6 units *By using multiple devices, video can be output to up to 6 screens (up to 4 screens for Mac).
Operating Humidity (%)5-80 (no condensation)
Operating Temperature (°C)0 to 40
OutputDual display: Compatible
PortShape: HDMI Type A (19-pin) female x 2
Power SupplyBus power
Set ContentsMain unit, instruction manual
Size (mm)W62xD14xH90
Storage Temperature (°C)-10 to 60
Supported OSWindows 11.10.8.1,macOS(Sonoma)14,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,macOS 10.12,macOS 10.13,macOS 10.14,macOS 10.15
Supported Resolution*Maximum 3840 x 2160 (4K/60Hz) [Maximum resolution when connecting two displays] HDMI 1/3840 x 2160 (60Hz), HDMI 2/3840 x 2160 (60Hz) *Maximum: 4K/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The USB A port can be converted into two HDMI video output ports, allowing video output to up to two monitors from the computer's USB port.
Both when outputting to one screen and when outputting to two screens, it supports output of up to 4K resolution (3840 x 2160/60Hz), allowing you to output high-definition 4K resolution directly to 4K-compatible large-screen TVs and projectors.
Up to six screens can be output to one computer. (Mac: up to four screens) By using multiple units of this product, up to seven screens, including the laptop screen, can be multi-displayed. *Only for full HD resolution or less.
Just install the driver and it's easy to use.
It is an integrated cable type that means there is no need to prepare a separate USB cable.
*Please connect this product directly to the USB port on your computer. It cannot be used with a USB hub or additional USB port.
*This product cannot play or output copyright-protected video (such as Blu-ray movies).
*APIs such as DirectX and OpenGL are not supported.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*Video playback in clone mode (mirror mode) is not supported.
*This product is basically compatible with plug-and-play when disconnecting and connecting, but in rare cases, it may not display or function properly due to a timing error in USB recognition. Please try disconnecting and reconnecting. This is not a defect or malfunction of this product.
*This product is intended to be used when Windows OS/mac OS is running. It does not work during system startup or on the BIOS screen. (It is not displayed.)
*This product converts and outputs video signals from a USB port, so it is highly dependent on the performance of your computer. Be sure to use it on a computer that meets or exceeds the specifications. It is not recommended for games or video playback that switch screens quickly, as this may cause frame drops.
*Even if you are using a compatible model, compatible connection device, or compatible environment, the product may not function properly.

Ulasan Produk

Tidak ada ulasan