Spesifikasi
| Cable Length (m) | 0.2 |
|---|---|
| Connector | Convert to: HDMI |
| Connector Shape | PC connection side: USB Type-A, upstream: USB3.2 Gen1 (3.1/3.0) A connector male |
| Current Consumption (mA) | Maximum: 520 |
| Humidity Range (%) | Storage: 5 to 80 (no condensation) |
| Interface | Standards: USB Specification Ver. 3.2 Gen. 1 (USB 3.1/3.0) compliant (USB Ver. 2.0/1.1 upward compatible) |
| Mass (g) | 84 |
| Number of Connections | Possible: 2 units |
| Operating Humidity (%) | 5-80 (no condensation) |
| Operating Temperature (°C) | 0 to 40 |
| Output | Dual display: Compatible |
| Port | Shape: HDMI Type A (19-pin) female x 2 |
| Power Supply | Bus power |
| Set Contents | Main unit, instruction manual |
| Size (mm) | W62xD14xH90 |
| Storage Temperature (°C) | -10 to 60 |
| Supported OS | Windows 11.10.8.1,macOS(Sonoma)14,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,macOS 10.12,macOS 10.13,macOS 10.14,macOS 10.15 |
| Supported Resolution | *Maximum 3840 x 2160 (4K/30Hz), maximum 1920 x 1080 (Full HD/60Hz) *Maximum: 4K/30Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The USB A port can be converted into two HDMI video output ports, allowing video output to up to two monitors from the computer's USB port.
When outputting to one screen, it supports output of up to 4K resolution (3840 x 2160 / 30Hz), allowing you to output high-definition 4K resolution directly to a 4K-compatible large screen TV or projector. When outputting to two screens, it supports video output of up to 4K + maximum full HD resolution.
Up to six screens can be output to one computer. (Mac: up to four screens) By using multiple units of this product, up to seven screens, including the laptop screen, can be multi-displayed. *Only for full HD resolution or less.
Just install the driver and it's easy to use.
It is an integrated cable type that means there is no need to prepare a separate USB cable.
*Please connect this product directly to the USB port on your computer. It cannot be used with a USB hub or additional USB port.
*This product cannot play or output copyright-protected video (such as Blu-ray movies).
*APIs such as DirectX and OpenGL are not supported.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*Video playback in clone mode (mirror mode) is not supported.
*This product is basically compatible with plug-and-play when disconnecting and connecting, but in rare cases, it may not display or function properly due to a timing error in USB recognition. Please try disconnecting and reconnecting. This is not a defect or malfunction of this product.
*This product is intended to be used when Windows OS/mac OS is running. It does not work during system startup or on the BIOS screen. (It is not displayed.)
*This product converts and outputs video signals from a USB port, so it is highly dependent on the performance of your computer. Be sure to use it on a computer that meets or exceeds the specifications. It is not recommended for games or video playback that switch screens quickly, as this may cause frame drops.
*Even if you are using a compatible model, compatible connection device, or compatible environment, the product may not function properly.
*For Windows 11/10, the driver may already be installed by Windows Update. If it works just by connecting this product, please continue to use it as is. If there is no image output even when connecting this product, please install the driver.
When outputting to one screen, it supports output of up to 4K resolution (3840 x 2160 / 30Hz), allowing you to output high-definition 4K resolution directly to a 4K-compatible large screen TV or projector. When outputting to two screens, it supports video output of up to 4K + maximum full HD resolution.
Up to six screens can be output to one computer. (Mac: up to four screens) By using multiple units of this product, up to seven screens, including the laptop screen, can be multi-displayed. *Only for full HD resolution or less.
Just install the driver and it's easy to use.
It is an integrated cable type that means there is no need to prepare a separate USB cable.
*Please connect this product directly to the USB port on your computer. It cannot be used with a USB hub or additional USB port.
*This product cannot play or output copyright-protected video (such as Blu-ray movies).
*APIs such as DirectX and OpenGL are not supported.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*Video playback in clone mode (mirror mode) is not supported.
*This product is basically compatible with plug-and-play when disconnecting and connecting, but in rare cases, it may not display or function properly due to a timing error in USB recognition. Please try disconnecting and reconnecting. This is not a defect or malfunction of this product.
*This product is intended to be used when Windows OS/mac OS is running. It does not work during system startup or on the BIOS screen. (It is not displayed.)
*This product converts and outputs video signals from a USB port, so it is highly dependent on the performance of your computer. Be sure to use it on a computer that meets or exceeds the specifications. It is not recommended for games or video playback that switch screens quickly, as this may cause frame drops.
*Even if you are using a compatible model, compatible connection device, or compatible environment, the product may not function properly.
*For Windows 11/10, the driver may already be installed by Windows Update. If it works just by connecting this product, please continue to use it as is. If there is no image output even when connecting this product, please install the driver.
Ulasan Produk
Tidak ada ulasan




















































































































































