SANWA SUPPLY USB conversion adapter, USB 3.2 to HDMI, 4K compatible

Sebelum PPN:
Rp4.399.900
Spesifikasi
Maximum number of connections4 units
Power SupplySelf-powered *Power supply is required to the USB Type-C input port of this product.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can convert the USB A port into four HDMI video output ports, allowing you to output video from your computer's USB port to up to four monitors.
It supports up to two screens with a maximum resolution of 4K (3840 x 2160/30Hz), allowing you to output high-definition 4K resolution directly to a 4K-compatible large-screen TV or projector. (4K resolution video output is limited to a maximum of two screens.)
By using multiple units, you can output video to up to six screens on one computer (up to four screens on a Mac).
By using multiple units of this product, you can create a multi-display setup with up to seven screens, including your laptop screen.
*Only applies to resolutions below Full HD.
Just install the driver and it's easy to use.
It is an integrated cable type that does not require a separate USB cable.
Feature
Specification
*Interface standard: USB specification Ver. 3.2 Gen. 1 (USB 3.1/3.0) compliant (backward compatible with USB Ver. 2.0/1.1) *Connector shape (PC connection side): USB Type-A *Connector shape (upstream): USB 3.2 Gen. 1 (3.1/3.0) A connector male *Converter connector: HDMI [video output port] *Port shape: HDMI Type-A (19-pin) female x 4

Ulasan Produk

Tidak ada ulasan