SANWA SUPPLY USB conversion adapter

Sebelum PPN:
Rp909.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that converts a USB Type-C port to a LAN port (RJ-45 connector).
Supports USB3.2 Gen1 (USB3.1 / 3.0) and supports gigabit (1000BASE-T) communication. High-speed network communication is possible even with a personal computer that does not have a wired LAN port.
By connecting a PD power supply compatible adapter (such as the PD adapter that comes with your computer) to the USB Type-C port for PD, you can charge your computer via this product.
Since it supports Auto-Negosiation, it will automatically connect in the appropriate communication mode even if it is not a gigabit network.
A cable-integrated type that is convenient to carry and handle.
* Operation cannot be guaranteed for connections via a USB hub. Please use it by connecting it directly to the USB port of your computer. * It may not operate normally even if it is a compatible model, compatible connected device / environment. * Wake On LAN function is supported, but operation is not guaranteed as the support differs depending on the PC model. * It may not work properly due to an OS update. For details, please check the software download page on the manufacturer's HP. * PD compatible adapter is not included. Please prepare separately.
Feature
Specification
[USB hub] ■ Interface standard: USB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible) ■ Communication speed: 5Gbps, 480Mbps, 12Mbps, 1.5Mbps ■ Connector shape (PC connection) Side): USB Type-C ■ Connector shape (upstream): USB3.2 Gen1 (3.1 / 3.0) Type-C connector Male ■ Connector shape (downstream): USB3.2 Gen1 Type-C connector Female x 1 (PD3) .0 / Charging only) ■ Power supply: Bus power ■ PD compatible: Compatible * Up to PD100W * Please prepare a PD compatible adapter separately ■ Conversion destination connector: RJ-45 [LAN port] ■ Standard: IEEE802.3 (10BASE-T) ), IEEE802.3u (100BASE-TX), IEEE802.3ab (1000BASE-T) ■ Transmission speed (theoretical value): 1000Mbps, 100Mbps, 10Mbps ■ Communication mode: Full duplex / Half duplex ■ Access method: CSMA / CD ■ Supported Protocol: IPv4, IPv6 ■ Port shape: RJ-45 port (Auto MDI / MDI-X), Auto-Negotiation compatible ■ Power supply voltage: 5V [Common specifications] ■ Supported OS Windows: 11, 10, 8.1, 8 ■ Supported OS mac: macOS (BigSur) 11, macOS 10.12-10.15 ■ Compatible models: Windows-equipped (DOS / V) PC, Apple Mac series, Nintendo SwitchTM * Has various compatible USB Type-C ports as standard, and is supported by the PC manufacturer Models that guarantee the operation of the USB Type-C port. * In order to operate with gigabit (1000BASE-T) communication, it is necessary to connect to the USB3.2 Gen1 port of the PC. * When connecting to the USB 2.0 / 1.1 port, the communication speed will be 100BASE-TX / 10BASE-T. ■ AC adapter: None ■ Power consumption (maximum): 2W (maximum) ■ Current consumption (maximum): 200mA (maximum) ■ Operating temperature: 0 °C ~ 45 °C ■ Storage temperature: -10 °C ~ 70 °C ■ Operating humidity: No condensation from 0 to 80% ■ Storage humidity: 0 to 80% without condensation ■ Cable length: Approximately 0.1m

Ulasan Produk

Tidak ada ulasan