SANWA SUPPLY USB conversion adapter

Sebelum PPN:
Rp1.399.900
Spesifikasi
Access MethodCSMA/CD
Cable Length (cm)About 16
Cable Length (m)0.16
ColorBlack
Connector 1USB Type-A
Connector 2RJ-45
Connector ShapeUSB3.2 Gen1 (USB3.1 / 3.0) A connector male x 1 (upstream) RJ-45 (AutoMDI / MDI-X) x 1 port, Auto-Negotiation compatible
Conversion TypeMale-female
Current Consumption188mA (maximum)
Dimensions (mm)W73xD29xH14
Male MountingUSB3.2Gen1(USB3.1/3.0)A
Operating EnvironmentOperating temperature / 0 ° C-40 ° C Storage temperature / -40 ° C-70 ° C Humidity / 10-90% (no condensation)
Power Consumption0.94W
Set ContentsMain unit, instruction manual
Supported ProtocolsIPv4,IPv6
Transmission Speed2.5Gbps,1000Mbps,100Mbps,10Mbps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.2 Gen1 (USB3.1 / 3.0) Adapter that converts A port to LAN port (RJ-45 connector). It supports maximum transfer speeds of 2.5 gigabit (2.5 GBASE-T) / gigabit (1000BASE-T) communication. * 1 and 2 High-speed network communication is possible even with a personal computer that does not have a wired LAN port. Since it supports Auto-Negosiation, it will automatically connect in the appropriate communication mode even if it is not a gigabit network. A cable-integrated type that is convenient to carry and handle. * 1 This is a theoretical value. * 2 In order to operate in a 2.5GBASE-T environment, the network environment such as the connected LAN switch and cable must support 2.5GBASE-T (IEEE802.3bz).
Feature
Specification
LAN power supply voltage: 5V Weight: Approximately 25g Communication mode: Full duplex / Half duplex

Ulasan Produk

Tidak ada ulasan