SANWA SUPPLY USB Conversion Adapter

Sebelum PPN:
Rp559.900 - Rp679.900
Spesifikasi
Access MethodCSMA/CD
Cable Length (m)0.9
Connector ShapeUSB3.2 Type-C connector Male x 1 (upstream), USB3.2 Gen1 (USB3.1 / 3.0) A connector Female x 1 (downstream), RJ-45 (Auto MDI / MDI-) X) x 1 port, compatible with Auto-Negotiation
Current Consumption380mA (maximum)
Current Consumption (mA)380 (maximum)
Data Transfer Rate1000/100/10 (theoretical value)
Included AccessoriesInstruction manual
Number of Ports1 port (total)
Operating EnvironmentOperating temperature: 0 ° C to 40 ° C, storage temperature: -20 ° C to 60 ° C, operating humidity: 0 to 80%
Operating Humidity (%RH)0~80
Operating Temperature (°C)0 to 40
Power Consumption (W)2.5
Power SupplyBus power
Power Supply Voltage5V
Power Supply Voltage (V)5
StandardUSB port: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant, LAN port: IEEE802.3 (10BASE-T), IEEE802.3u (100BASE-TX), IEEE802.3ab (1000BASE-T)
Storage Temperature (°C)-20 to 60
Supported OSWindows 10,8.1,8,macOS(BigSur) 11,macOS 10.12~10.15
Transmission Speed1000Mbps / 100Mbps / 10Mbps (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that converts a USB Type-C port to a LAN port (RJ-45 connector). Supports USB3.2 Gen1 (USB3.1 / 3.0) and supports gigabit (1000BASE-T) communication. High-speed network communication is possible even on a personal computer that does not have a wired LAN port. With one USB hub port, you can connect various USB devices. Since it supports Auto-Negosiation, it will automatically connect in the appropriate communication mode even if it is not a gigabit network. A cable-integrated type that is convenient to carry and handle. * Operation cannot be guaranteed for connections via a USB hub. Please use it by connecting it directly to the USB port of your computer. * It may not operate normally even if it is a compatible model, compatible connected device / environment. * Wake On LAN function is supported, but operation is not guaranteed as the support differs depending on the PC model. * It may not work properly due to OS update. For details, please check the software download page on the manufacturer's HP. * Nintendo Switch is a trademark or registered trademark of Nintendo.
Feature
Specification
LAN power supply voltage: 5V PD compatible: Not supported USB hub port Supply current: Maximum 520mA (when 900mA is supplied from a personal computer) Port shape: RJ-45 port (Auto MDI / MDI-X), Auto-Negotiation compatible Supply Current: Maximum 520mA (when 900mA is supplied from the personal computer) Communication mode: Full duplex / Half duplex Conversion destination connector: RJ-45

Ulasan Produk

Tidak ada ulasan