SANWA SUPPLY USB Conversion Adapter

Sebelum PPN:
Rp639.900
Spesifikasi
Access MethodCSMA/CD
Connector ShapeUSB 3.2 Type-C connector Male x 1 (upstream), RJ-45 (Auto MDI / MDI-X) x 1 port, Auto-Negotiation compatible
Current Consumption200mA (maximum)
InterfaceUSB port: USB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible), LAN port: IEEE802.3 (10BASE-T), IEEE802.3u (100BASE-TX) Fast Ethernet), IEEE802.3ab (1000BASE-T)
Male MountingUSB3.2 Type-C
Operating EnvironmentOperating temperature: 0 ° C to 40 ° C, storage temperature: -20 ° C to 60 ° C, operating humidity: 0 to 80%
Set ContentsInstruction manual
Supported OSWindows 10,8.1,8,macOS(BigSur) 11,macOS 10.12~10.15
Supported ProtocolsIPv4,IPv6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that converts a USB Type-C port to a LAN port (RJ-45 connector). Supports USB3.2 Gen1 (USB3.1 / 3.0) and supports gigabit (1000BASE-T) communication. High-speed network communication is possible even on a personal computer that does not have a wired LAN port. Since it supports Auto-Negosiation, it will automatically connect in the appropriate communication mode even if it is not a gigabit network. A cable-integrated type that is convenient to carry and handle. * Operation cannot be guaranteed for connections via a USB hub. Please use it by connecting it directly to the USB port of your computer. * It may not operate normally even if it is a compatible model, compatible connected device / environment. * Wake On LAN function is supported, but operation is not guaranteed as the support differs depending on the PC model. * It may not work properly due to OS update. For details, please check the software download page on the manufacturer's HP. * Nintendo Switch is a trademark or registered trademark of Nintendo.
Feature
Specification
LAN power supply voltage: 5V Communication mode: Full duplex / Half duplex

Ulasan Produk

Tidak ada ulasan