Green House USB Cigar Socket Charging Adapter USB Type-Cx1 USB Type-Ax1

Sebelum PPN:
Rp389.900
Spesifikasi
ColorBlack
Number of Ports2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can charge two devices such as USB Type-C and USB Type-A smartphones and iPhones from the car's cigar socket at the same time. With a high output of up to 5V / 3A, it also supports quick charging. USB Type-C supports USB Power Delivery (20W). Compatible with 12V and 24V vehicles. Equipped with overcurrent protection circuit and automatic recovery fuse.

Ulasan Produk

Tidak ada ulasan