Green House USB charging and data transfer cable for Lightning connector

Sebelum PPN:
Rp289.900
Spesifikasi
Cable Length (m)0.15
Cable TypeStraight
Connector ShapeUSB A type (male) / Lightning connector (male)
Mass (g)6
Maximum Data Transfer Rate (Mbps) (Theoretical)480
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard to ConformMFi certification
Suitable ModelsiPhone 7/7 Plus, iPhone 6 / 6S / 6S Plus / 6 Plus, iPhone 5 / 5C / 5S, iPhone SE, iPod touch 5th / 6th generation, iPod nano 7th generation, iPad Pro, iPad Air / Air 2, iPad 4th generation, iPad mini / mini 2 / mini 3 / mini 4
USB typeUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an Apple-certified "Made for iPod / iPhone / iPad" model. You can use it with confidence because the product is guaranteed by the developer to meet the performance standards set by Apple.
The cable length is 15 cm, which is ideal for connecting to a mobile battery, and 1 m and 2 m, which are convenient for connecting to a desktop computer installed under a desk. When combined with an AC-USB charger (sold separately), it can be connected to an AC outlet in the bedroom or living room to charge the device anywhere.

The double shield which is hard to receive the interference of the external noise is adopted as a cable part.
It is an environmentally friendly product that complies with the RoHS Directive, which is a European environmental standard.

Ulasan Produk

Tidak ada ulasan