SANWA SUPPLY USB Charger

Sebelum PPN:
Rp239.900
Spesifikasi
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)35x31x40
Mass (g)About 38
Operating Temperature Range (°C)5 to 35
Plug Shape2P
Rated InputAC100~240V50/60Hz
Rated OutputDC5V/2.4A
USB Port Number1 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that supports high output of up to 2.4A that can charge USB charging devices such as iPads, tablets, iPhones and smartphones. * This product does not come with a USB charging cable. Please prepare a separate USB charging cable compatible with the device you are using. The main body is a compact cube type design that is convenient to carry. Due to the swing plug structure, the plug can be folded and stored, so it can be carried compactly. Comes with an LED lamp for checking the power supply so that you can check the power supply status. The main body uses a case with a textured finish that makes scratches and fingerprints inconspicuous.

Ulasan Produk

Tidak ada ulasan