SANWA SUPPLY USB Charger

Sebelum PPN:
Rp1.499.900
Spesifikasi
Included AccessoriesAC power cord
Plug Shape2P
Power Cable (m)About 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated InputAC100V(50/60Hz)
Rated OutputDC5V / 12A (maximum total of 6 ports) DC5V / 2A (maximum per port)
USB Port NumberUSB A port x 6 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high output type USB charger that can charge up to 6 smartphones and tablets at once and supports a total maximum output of 12A.
The USB output supports up to 2A per port, and up to 6 USB charging compatible devices can be charged at the same time.
* This product does not come with a USB charging cable.
* Please prepare a separate USB charging cable compatible with the device you are using.
A long life is achieved by a highly durable design of about 30,000 hours that uses capacitors made by Japanese manufacturers.
* This is the life of the product due to the electrical design, and does not guarantee the life of the product.
* Estimated life when used at rated output at an environmental temperature of 25 ° C.
* Supports both horizontal and vertical installation.

Ulasan Produk

Tidak ada ulasan