Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Type-A male - Type-B male |
| Conversion Type | Male - Male |
| Shielding | Double shield |
| Standard | Certified Hi-Speed USB(USB2.0) |
| Suitable Models | (PC) Windows installed by each company (DOS / V) PC / NEC PC98-NX series / NEC PC-9821 series / Apple Mac series etc./(Peripheral devices) USB printer / HDD / USB hub / USB such as USB scanner USB device with B connector |
| Type of Cable | Standard |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cable connects a computer with a USB A connector to a USB device (printer, HDD, USB hub, scanner, etc.) or connects USB devices to each other. This is a USB cable that can be inserted on both sides without worrying about whether the USB A connector (male) is on the front or back. This is a high-quality cable that supports USB 2.0's "HI-SPEED" mode and meets the cable electrical characteristics stipulated by USB 2.0, so you can connect USB 2.0 devices. It can also be used for devices that comply with USB1.1/1.0 standards. This double-shielded cable has a sealed aluminum shield inside the high-density braided copper shielding material, protecting important data from most noises from low to high frequencies. We use twisted pair wires that are resistant to noise and have two core wires twisted together. This is a molded connector whose interior is hardened with a resin mold and is fully shielded, which prevents external interference and provides perfect noise countermeasures. It also has excellent vibration and impact resistance. We use gold-plated pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging.
Ulasan Produk
Tidak ada ulasan



















































































































































/51P113531181-1.jpg)
