Spesifikasi
| Color | Black |
|---|---|
| Connector 1 | USB Type-A |
| Connector 2 | USB Type-A |
| Connector Shape | Type-A male - Type-A male |
| Conversion Type | Male - Male |
| Plug | Gold plate |
| Shielding | Double shield |
| Standard | UL2725 |
| Structure | Twisted wire (stranded wire) |
| Terminal Connection | Straight connection |
| Type of Cable | Standard |
| USB Standards | USB2.0 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that connects a main unit such as a personal computer to a device equipped with a USB A connector. The USBA connector side is a "double-sided" cable that can be used without worrying about the front and back.
A sealed aluminum shield is applied to the inside of the copper high-density braided shield material, making it a cable that is not easily affected by low- to high-frequency noise.
The inside of the mold connector is hardened with a resin mold and the entire surface is shielded to prevent external interference, is less susceptible to noise, and has excellent vibration and impact resistance.
Gold-plated to prevent rust and signal deterioration due to aging.
A sealed aluminum shield is applied to the inside of the copper high-density braided shield material, making it a cable that is not easily affected by low- to high-frequency noise.
The inside of the mold connector is hardened with a resin mold and the entire surface is shielded to prevent external interference, is less susceptible to noise, and has excellent vibration and impact resistance.
Gold-plated to prevent rust and signal deterioration due to aging.
Ulasan Produk
Tidak ada ulasan



















































































































































/4jP113531163-1.jpg)
