Spesifikasi
| Color | Light gray |
|---|---|
| Connector 1 | USB Type-A |
| Connector 2 | USB Type-A |
| Connector Shape | Type-A male - Type-A male |
| Conversion Type | Male - Male |
| Plug | Gold plate |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shielding | Double shield |
| Standard | (Cable) UL20276 |
| Suitable Models | (PC) Models with USB ports / DOS / V PCs of each company / NEC PC-98NX series / PC-9821 series / Apple Mac series |
| Terminal Connection | Straight connection |
| Type of Cable | Standard |
| USB Standards | USB2.0 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
It is a product that complies with the RoHS directive.
* There is no AA cable standard in the USB 2.0 standard.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
It is a product that complies with the RoHS directive.
* There is no AA cable standard in the USB 2.0 standard.
Ulasan Produk
Tidak ada ulasan



















































































































































/41P113531145-1.jpg)
