SANWA SUPPLY USB cable

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)Approximately 2, 2 to 2.99 (MD)
ColorBlack
ConnectionStraight all connections
Connector ShapeUSB A connector male - USB B connector male (USB2.0 Type A connector male - USB2.0 Type B connector male)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardWire standards (UL): UL20276, USB2.0/USB1.1, (MD) USB2.0
Transfer Speed (Mbps)480Mbps
TypeUSB2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a USB 2.0/USB 1.1 compliant computer to a USB device (printer, HDD, USB hub, scanner, etc.), or to connect a USB hub to a USB device. (Connects a device with a "series A" connector to a device with a "series B" connector.)
USB 2.0/1.1 compatible High quality cable compatible with USB 2.0 "HI-SPEED" mode. Both USB2.0/1.1 devices can be connected.
USB2.0 standard certified cable This product is certified by USBIF (USBImplementers Forum). A high-quality cable that supports USB 2.0 "HI-SPEED" mode (transfer speed 480Mbps).
Gold-plated connectors Rust-resistant and gold-plated connector shells are used to reduce signal deterioration over time.
A sealed aluminum shield is applied to the inside of the double-shielded cable copper high-density braided shield material to protect important data from most noise from low to high frequencies.
Twisted pair cable (signal line) uses a noise-resistant twisted pair wire that is twisted two by two.
The inside of the molded connector is hardened with resin mold, and the entire surface is shielded to prevent external interference and take thorough measures against noise. It also has excellent vibration and impact resistance.
Gold-plated pin The pins (contacts) are gold-plated to prevent signal deterioration due to aging.
Lead-free solder We use lead-free solder that does not contain lead, which causes environmental pollution such as soil and groundwater.
Feature
Specification
Certification or not: Yes

Ulasan Produk

Tidak ada ulasan