SANWA SUPPLY USB cable

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)About 5
Connector ShapeUSB A connector male - USB B connector male (USB2.0 Type A connector male - USB2.0 Type B connector male)
ShieldingDouble shield
StandardUL20276 (wire material) *Not including nylon mesh coating .USB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a USB 2.0/USB 1.1 compliant computer to a USB device (printer, HDD, USB hub, scanner, etc.), or to connect a USB hub to a USB device. (Connects a device with a "series A" connector and a device with a "series B" connector.) This is a high-quality cable that supports both USB 2.0/1.1 and USB 2.0 "HI-SPEED" mode. Both USB2.0/1.1 devices can be connected. Nylon mesh coating Because it is strongly coated with nylon mesh, it protects the cable from the load passed by the casters of the chair and the pulling by the foot. It can be used safely even in places such as factories and classrooms where a load is expected on the cable. A sealed aluminum shield is applied to the inside of the double-shielded cable copper high-density braided shield material to protect important data from most noise from low to high frequencies. Twisted pair cable (signal line) uses a noise-resistant twisted pair wire that is twisted two by two. The inside of the molded connector is hardened with resin mold, and the entire surface is shielded to prevent external interference and take thorough measures against noise. It also has excellent vibration and impact resistance. Gold-plated pin The pins (contacts) are gold-plated to prevent signal deterioration due to aging. Lead-free solder We use lead-free solder that does not contain lead, which causes environmental pollution such as soil and groundwater.

Ulasan Produk

Tidak ada ulasan