SANWA SUPPLY USB cable

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)About 2.5
ColorWhite
ConnectionStraight all connections
Connector ShapeUSB A connector male-USB B connector male
Conversion TypeMale - Male
PlugGold plate
Shieldingdouble shield
UL StandardWire material: UL2725
USB typeUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-thin cable for easy connection between a computer with a USB port and USB devices (printers, USB hubs, scanners, etc.) and between USB devices. I feel refreshed.
Compatible with both USB2.0/USB1.1 High quality cable compatible with USB2.0 "Hi-Speed" mode. It satisfies all electrical characteristic values such as characteristic impedance, signal attenuation, propagation delay, and skew stipulated by USB2.0. (Compatible with USB 1.1/1.0 standard equipment, so it can be used.)
Double shielded cable A sealed aluminum shield is applied to the inside of the copper high-density braided shielding material to protect important data from most noise from low to high frequencies.
We use a twisted pair wire that is resistant to noise, which is made by twisting the twisted pair cable core wires two by two.
The inside of the molded connector is hardened with resin mold, and the entire surface is shielded to prevent external interference and take thorough measures against noise. It also has excellent vibration and impact resistance.
Gold-plated connectors Rust-resistant and gold-plated connector shells are used to reduce signal deterioration over time.
Gold-plated pins are rust-resistant and use gold-plated pins (contacts) that reduce signal deterioration over time.

Ulasan Produk

Tidak ada ulasan