SANWA SUPPLY USB cable

Sebelum PPN:
Rp229.900 - Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a computer with a USB port (A type) to a USB device such as a hard disk (model with a USB3.0 B type female terminal).
USB3.0 standard certification cable This product is certified by the USB IF (USB Inprementers Forum).
It supports SuperSpeed USB 5Gbps. Achieves a maximum transfer speed of 5 Gbps (theoretical value) in a USB 3.2 Gen 1 / USB 3.1 Gen 1 / USB3.0 environment. It is a cable that supports a transfer speed that is about 10 times faster than USB 2.0.
Triple shielded cable (SDP line only) The SDP (Shielded Differential Pair) line for the USB3.0 signal line has a triple shield process of "aluminum shield-> aluminum shield-> high-density braided shield" from the center.
Twisted pair cable A twisted pair wire that is resistant to noise is used by twisting two core wires each.
The inside of the mold connector is hardened with a resin mold, and the entire surface is shielded to prevent external interference and prevent noise. It also has excellent vibration resistance and impact resistance.
Gold-plated connector Uses a gold-plated connector shell that is resistant to rust and is less likely to cause signal deterioration due to aging.
Gold-plated pins We use gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. USB 3.2 Gen 1 ・ USB 3.1 Gen 1 ・ USB 3.0 have the same meaning except that they are called differently. Since the data transfer performance is the same, this product supports three standards (standard names). However, USB 3.2 Gen 1 has two modes (USB 3.2 Gen 1x1 and USB 3.2 Gen 1x2), and this product does not support the USB 3.2 Gen 1x2 mode.
Feature
Specification
■ Cable length: Approximately 1.5m including connector length ■ Cable diameter: Approximately 5.5mm ■ Connector shape: USB3.0 A connector male-USB3.0 B connector male (USB Type A --USB Type B) or (USB Standard-) A --USB Standard-B), USB 3.2 Gen1 / USB 3.1 Gen1 compatible ■ Wire material standard (UL): UL20276VW-1 ■ Standard: SuperSpeed USB 5Gbps (USB 3.2 Gen1 / USB 3.1 Gen1 / USB 3.0) USB 3.2 Gen 1x2 mode Not supported

Ulasan Produk

Tidak ada ulasan