SANWA SUPPLY USB cable

Sebelum PPN:
Rp119.900 - Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a USB 2.0 standard / USB 1.1 standard compliant computer to a USB device (printer, HDD, USB hub, scanner, etc.), or to connect a USB hub to a USB device. (Connect a device with a "series A" connector to a device with a "series B" connector.)
Extra-fine cable that is easy to handle A small-diameter cable with an outer diameter of 2.5 mm and a compact connector are used to make the cable routing easier.
USB2.0 / 1.1 compatible High quality cable compatible with USB2.0 "HI-SPEED" mode. USB2.0 / 1.1 Both devices can be connected. It satisfies all the values of electrical characteristics such as characteristic impedance, signal attenuation, propagation delay, skew specified by USB2.0.
Double Shielded Cable A sealed aluminum shield is applied to the inside of the copper high-density braided shield material to protect important data from most noise from low to high frequencies.
Twisted pair cable A twisted pair wire that is resistant to noise is used by twisting two core wires each.
The inside of the mold connector is hardened with a resin mold, and the entire surface is shielded to prevent external interference and prevent noise. It also has excellent vibration resistance and impact resistance.
Gold-plated connector Uses a gold-plated connector shell that is resistant to rust and is less likely to cause signal deterioration due to aging.
Gold-plated pins We use gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
Lead-free solder We use lead-free solder that does not contain lead, which causes environmental pollution such as soil and groundwater.
Feature
Specification
■ Cable length: Approximately 1m SR interval ■ Cable diameter: Approximately 2.5mm ■ Connector shape: USB A connector male-USB B connector male ■ Wire material standard (UL): UL2725 ■ Standard: USB2.0 / USB1.1 No certification

Ulasan Produk

Tidak ada ulasan