SANWA SUPPLY USB cable

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a USB 2.0 standard / USB 1.1 standard compliant computer to a USB device (printer, HDD, USB hub, scanner, etc.), or to connect a USB hub to a USB device. (Connect a device with a "series A" connector to a device with a "series B" connector.)
USB2.0 / 1.1 compatible High quality cable compatible with USB2.0 "HI-SPEED" mode. USB2.0 / 1.1 Both devices can be connected.
Incineration-friendly products Uses non-PVC cables (cable wires) and non-PVC connectors (resin molded parts of connector covers) that do not generate harmful substances when incinerated.
Incinerator-friendly package Since it uses non-PVC material, it does not generate harmful substances during incineration and is an environmentally friendly package.
Since the simple packaging is simplified, the amount of dust after use can be reduced and unpacking work is easy.
Double shielded cable A sealed aluminum shield is applied to the inside of the copper high-density braided shield material to protect important data from most noise from low to high frequencies.
Twisted pair cable (signal wire) A twisted pair wire that is resistant to noise is used by twisting two core wires each.
The inside of the mold connector is hardened with a resin mold, and the entire surface is shielded to prevent external interference and prevent noise. It also has excellent vibration resistance and impact resistance.
Gold-plated pin We use gold-plated pins (contacts) that are resistant to rust and have less risk of signal deterioration due to aging.
Lead-free solder We use lead-free solder that does not contain lead, which causes environmental pollution such as soil and groundwater.
Feature
Specification
■ Cable length: Approximately 5m SR interval ■ Cable diameter: Approximately 5.0mm ■ Connector shape: USB A connector male-USB B connector male ■ Wire material standard (UL): UL20276 ■ Standard: USB2.0 / USB1.1 No certification

Ulasan Produk

Tidak ada ulasan